
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 0.98N, 6 Pcb Hole Cnt, Solder (Discontinued)
- Mfr # 2213818-8
- Zoro # G305919813
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2213818-8
Zoro #
G305919813
UPC #
-
Country of Origin
China
Details
Contact Current Rating
50 mA
Operating Function
Off (On)
Dust Proof
No
Contact Base Material
Brass
Actuator Color
Brown
Mounting Type
Through Hole
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Actuator Style
Rectangular
Switch Contact Plating Material
Silver
Process Sealed
No
Illuminated
With
Description
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 0.98N, 6 Pcb Hole Cnt, Solder Terminal, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.