
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 0.98N, 6 Pcb Hole Cnt, Solder (Discontinued)
- Mfr # FSMIJ61AA04
- Zoro # G805919849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSMIJ61AA04
Zoro #
G805919849
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Number of Actuators
1
Dust Proof
No
Mounting Angle
Vertical
Contact Current Rating
50 mA
Actuator Style
Rectangular
Illuminated
With
Process Sealed
No
Mounting Type
Through Hole
Actuator Color
Brown
Switch Contact Plating Material
Silver
Contact Base Material
Brass
Operating Function
Off (On)
Configuration (Pole-Throw)
Single Pole - Single Throw
Description
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 0.98N, 6 Pcb Hole Cnt, Solder Terminal, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.