
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 0.98N, 6 Pcb Hole Cnt, Solder (Discontinued)
- Mfr # FSMIJ61AW04
- Zoro # G305919837
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSMIJ61AW04
Zoro #
G305919837
UPC #
-
Country of Origin
China
Details
Process Sealed
No
Mounting Angle
Vertical
Illuminated
With
Mounting Type
Through Hole
Actuator Style
Rectangular
Number of Actuators
1
Actuator Color
Brown
Contact Current Rating
50 mA
Switch Contact Plating Material
Silver
Operating Function
Off (On)
Dust Proof
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Brass
Description
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 0.98N, 6 Pcb Hole Cnt, Solder Terminal, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.