Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 0.98N, 6 Pcb Hole Cnt, Solder (Discontinued)
- Mfr # FSMIJ61BG04
- Zoro # G505919835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSMIJ61BG04
Zoro #
G505919835
UPC #
-
Country of Origin
China
Details
Mounting Type
Through Hole
Contact Current Rating
50 mA
Switch Contact Plating Material
Silver
Process Sealed
No
Mounting Angle
Vertical
Actuator Color
Brown
Operating Function
Off (On)
Dust Proof
No
Actuator Style
Rectangular
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Contact Base Material
Brass
Illuminated
With
Description
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 0.98N, 6 Pcb Hole Cnt, Solder Terminal, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.