
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 1.57N, 2 Pcb Hole Cnt, Solder (Discontinued)
- Mfr # FSMIJM62BR04
- Zoro # G005919861
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSMIJM62BR04
Zoro #
G005919861
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Contact Base Material
Brass
Mounting Type
Surface Mount
Operating Function
Off (On)
Actuator Color
Brown
Switch Contact Plating Material
Silver
Dust Proof
No
Illuminated
With
Number of Actuators
1
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
No
Actuator Style
Rectangular
Mounting Angle
Vertical
Contact Current Rating
50 mA
Description
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 1.57N, 2 Pcb Hole Cnt, Solder Terminal, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.