
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 2.55N, 2 Pcb Hole Cnt, Solder (Discontinued)
- Mfr # 4-2213819-5
- Zoro # G805919832
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2213819-5
Zoro #
G805919832
UPC #
-
Country of Origin
United States
Details
Dust Proof
No
Actuator Style
Rectangular
Number of Actuators
1
Contact Current Rating
50 mA
Actuator Color
Brown
Mounting Angle
Vertical
Mounting Type
Surface Mount
Switch Contact Plating Material
Silver
Process Sealed
No
Illuminated
With
Contact Base Material
Brass
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Function
Off (On)
Description
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 2.55N, 2 Pcb Hole Cnt, Solder Terminal, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.