
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 2.55N, 2 Pcb Hole Cnt, Solder (Discontinued)
- Mfr # FSMIJM63BA04
- Zoro # G605919834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSMIJM63BA04
Zoro #
G605919834
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Actuator Color
Brown
Mounting Type
Surface Mount
Number of Actuators
1
Mounting Angle
Vertical
Dust Proof
No
Operating Function
Off (On)
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Brass
Actuator Style
Rectangular
Process Sealed
No
Switch Contact Plating Material
Silver
Contact Current Rating
50 mA
Illuminated
With
Description
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 2.55N, 2 Pcb Hole Cnt, Solder Terminal, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.