
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 5.1N, 6 Pcb Hole Cnt, Solder (Discontinued)
- Mfr # FSMIJ65AA04
- Zoro # G805919856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSMIJ65AA04
Zoro #
G805919856
UPC #
-
Country of Origin
China
Details
Contact Current Rating
50 mA
Process Sealed
No
Actuator Color
Brown
Illuminated
With
Actuator Style
Rectangular
Mounting Angle
Vertical
Operating Function
Off (On)
Mounting Type
Through Hole
Number of Actuators
1
Contact Base Material
Brass
Dust Proof
No
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Single Throw
Description
Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 12Vdc, 5.1N, 6 Pcb Hole Cnt, Solder Terminal, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.