This item is Discontinued.

Te Connectivity Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 24Vdc, 1.568N, 4 Pcb Hole Cnt, Solder 1825027-5

Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 24Vdc, 1.568N, 4 Pcb Hole Cnt, Solder (Discontinued)

  • Mfr # 1825027-5
  • Zoro # G005946850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825027-5
Zoro #
G005946850
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
.049 in
Button Width
.138 in
Switch Height
.276 in

Details

Terminal Connection
Printed Circuit Board
Contact Current Rating
50 mA
Process Sealed
No
Mounting Type
Through Hole
Actuator Force
160 g, 5.648 oz
Snap Action
Without
Actuator Profile
Extended
Operating Function
NO
Contact Base Material
Copper Alloy
Dust Proof
No
Actuator Color
Black
Actuator Material
PBT
Product Type
Switch
Switch Contact Plating Material
Silver
Temperature Rating
Standard°C
Mounting Angle
With
Actuator Style
Round
Configuration (Pole-Throw)
Single Pole - Single Throw
Bushing Style
Unthreaded
Case Color
Black
Illuminated
With
Support Bracket
With
Body Style
Right Angle
ESD Grounding Terminal
Without
Tactile
Yes
Number of Actuators
1
Leg Style
Kinked
Low Profile
With
Case Material
Nylon
Tactile Feel
With
Ganged
With

Description

Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 24Vdc, 1.568N, 4 Pcb Hole Cnt, Solder Terminal, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.