This item is Discontinued.

Te Connectivity Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 24Vdc, 1.568N, 4 Pcb Hole Cnt, Solder 1825910-6

Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 24Vdc, 1.568N, 4 Pcb Hole Cnt, Solder (Discontinued)

  • Mfr # 1825910-6
  • Zoro # G105919952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1825910-6
Zoro #
G105919952
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
1.4 mm [ .055 in ]
Button Width
3.5 mm [ .138 in ]
Switch Height (in)
0.196

Details

ESD Grounding Terminal
Without
Process Sealed
No
Termination Type
Printed Circuit Board
Tactile
Yes
Contact Plating
Silver
Dust Proof
No
Mounting Angle
Vertical
Actuator Material
PBT
Temperature Rating (°C)
High
Actuator Profile
Extended
Cover Material
PET Film
Bushing Style
Unthreaded
Operating Function
No
Case Material
Nylon
Low Profile
With
Case Color
Black
Tactile Feel
With
Contact Base Material
Copper Alloy
Support Bracket
Without
Snap Action
Without
Product Type
Switch
Illuminated
With
Leg Style
Kinked
Number of Actuators
1
Contact Current Rating (mA)
50
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Single Throw
Ganged
With
Actuator Color
Black
Actuator Force
160 g [ 5.648 oz ]
Actuator Style
Round

Description

Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 24Vdc, 1.568N, 4 Pcb Hole Cnt, Solder Terminal, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.