Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 24Vdc, 1.764N, Solder Terminal, Panel 147873-1

Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 24Vdc, 1.764N, Solder Terminal, Panel (Discontinued)

  • Mfr # 147873-1
  • Zoro # G805919771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147873-1
Zoro #
G805919771
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Switch Height
5 mm [ .196 in ]
Button Width
3 mm [ .11 in ]
Actuator Length
1.5 mm [ .059 in ]

Details

Snap Action
Without
Temperature Rating (°C)
-35 to 85
Case Color
Brown
Actuator Force
180 g [ 6.349 oz ]
Support Bracket
Without
Case Material
PPS
Leg Style
J Style
Operating Function
No
Actuator Profile
Extended
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile Feel
With
Actuator Style
Rectangular
Mounting Angle
Vertical
Bushing Style
Unthreaded
Cover Material
Stainless Steel
Contact Base Material
Copper Alloy
Contact Current Rating (mA)
50
Ganged
With
Dust Proof
No
Actuator Material
PPS
Termination Type
Printed Circuit Board
Actuator Color
Black
ESD Grounding Terminal
Without
Mounting Type
Surface Mount
Number of Actuators
1
Illuminated
With
Process Sealed
No
Product Type
Switch
Low Profile
With
Contact Plating
Silver
Tactile
Yes

Description

Keypad Switch, 1 Switches, Spst, Momentary-Tactile, 0.05A, 24Vdc, 1.764N, Solder Terminal, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.