Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KHAU-11D12-12=KH 1-1393122-6

KHAU-11D12-12=KH (Discontinued)

  • Mfr # 1-1393122-6
  • Zoro # G800973747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393122-6
Zoro #
G800973747
UPC #
-
Country of Origin
China

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Length
1.111 in
Length Class (Mechanical)
25 to 30 mm
Product Width
.858 in
Width Class (Mechanical)
20 to 25 mm
Product Height
1.261 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
12 VDC
Contact Material
AgCdO
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Ambient Temperature (Max)
70°C
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature Class
50 to 70°C
Coil Resistance
160 Ω
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Limiting Short-Time Current
5A
Coil Power Rating DC
900 mW
Coil Magnetic System
Monostable, DC
Coil Power Rating Class
800 to 1000 mW
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Current Class
16 A, 5 to 10 A
Contact Limiting Breaking Current
5A
Contact Number of Poles
2
Contact Current Rating (Max)
5A
Contact Limiting Continuous Current
5A
Contact Limiting Making Current
5A
Insulation Initial Resistance
100 MΩ
Contact Voltage Rating
240 VAC
Operating Temperature Range
-45 to 70°C
Contact Arrangement
2 Form C (CO)
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Power Relay Type
Industrial Panel Plug-In
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.