Socket, Plug-In Relay, 2.5 A, Plug-in, Solder

  • Mfr # 7-1393122-6

  • Zoro # G300976521


product price:  $85.15
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
12V DC
Current Rating
2.5 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1393122-6
Zoro #
G300976521
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
20 to 25 mm
Product Width
.858 in
Product Height
1.261 in
Length Class (Mechanical)
25 to 30 mm
Product Length
1.111 in
Height Class (Mechanical)
30 to 40 mm

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
12V DC
Current Rating
2.5 A
Contact Material
Ag
Contact Switching Load (Min)
50mA @ 12V
Contact Limiting Making Current
2.5 A
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Current Class
16 A, 2 to 5 A
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Power Rating DC
900 mW
Coil Power Rating Class
800 to 1000 mW
Environmental Ambient Temperature Class
50 to 70°C
Contact Number of Poles
4
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Short-Time Current
2.5 A
Contact Limiting Continuous Current
2.5 A
Coil Resistance
160 Ω
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
2.5 A
Contact Voltage Rating
240 VAC
Environmental Ambient Temperature (Max)
70°C
Actuating System
DC
Coil Magnetic System
Monostable, DC
Contact Plating Material
Gold
Contact Limiting Breaking Current
2.5 A
Coil Special Features
UL Coil Insulation Class B
Operating Temperature Range
-45 to 70°C
Contact Arrangement
4 Form C (CO)

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.