Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KHU-17A11-24=KH

  • Mfr # 2-1393123-5

  • Zoro # G600976092


product price: $56.45
/ea
Sold in multiples of 3 for $169.35

Key Features

Contact Material
Ag
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Operating Temperature Range
-45 to 70°C
Height Class (Mechanical)
30 to 40 mm
Coil Resistance
160 Ω
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393123-5
Zoro #
G600976092
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm
Product Length
1.111 in
Product Width
.858 in
Product Height
1.5 in
Width Class (Mechanical)
20 to 25 mm

Details

Contact Material
Ag
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Operating Temperature Range
-45 to 70°C
Coil Resistance
160 Ω
Coil Power Rating AC
1.25 VA
Coil Magnetic System
Monostable, AC
Contact Arrangement
4 Form C (CO)
Insulation Initial Resistance
100 MΩ
Relay Mounting Type
Socket
Actuating System
AC
Contact Number of Poles
4
Contact Switching Load (Min)
100mA @ 12V
Terminal Type
Solder, Plug-In
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating Class
1 to 2 VA
Contact Current Class
16 A, 2 to 5 A
Contact Current Rating (Max)
2.5 A
Contact Voltage Rating
240 VAC
Environmental Category of Protection
RTI
Coil Voltage Rating
24 VAC
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Coil Special Features
UL Coil Insulation Class B
Power Relay Type
Industrial Panel Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.