Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT 180A 2 AWG RED

  • Mfr # 1604396-4

  • Zoro # G501037687


product price: $23.95
/ea
Sold in multiples of 4 for $95.80

Key Features

Number of Contacts
2
Color
Red
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
Current
180 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604396-4
Zoro #
G501037687
UPC #
-
Country of Origin
United States

Dimensions

Height
28.25 mm
Width
1.12 in
Length
3-1/4 in
Contact Plating Thickness
1.27 µm

Details

Item
Connector Assembly
Number of Contacts
2
Color
Red
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
Current
180 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power
Material
Polycarbonate
Terminal Type
Crimp
Max. Voltage
600V AC/DC
Standards
UL E28476; UL Recognized
Wire Type
Stranded
Max. Temp.
105°C
Number of Rows
1
Current Rating
180 A
Contact Type
Pin/Socket
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Silver Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.