Zoro Homepage

Kit 350A 2/0 Awg Red

  • Mfr # 1604059-3

  • Zoro # G105932449


product price: $37.39
/ea
Sold in multiples of 3 for $112.17

Key Features

Includes
(1) 1604050-3, (2) 1604054-1
Min. Single Wire Size
2 AWG
Max. Voltage
600V AC/DC
Standards
UL E28476; UL Recognized
Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604059-3
Zoro #
G105932449
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
2 AWG
Width
2-3/4 in
Height
1.307 in
Length
107.46 mm
Max. Single Wire Size
0 AWG

Details

Item
Connector
Includes
(1) 1604050-3, (2) 1604054-1
Max. Voltage
600V AC/DC
Standards
UL E28476; UL Recognized
Material
Polycarbonate
Color
Red
Contact Type
Pin/Socket
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Connector Type
Plug, Receptacle
Number of Contacts
2
Wire Type
Stranded
Current Rating
350 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.