Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KIT 6AWG RED W/LOCK 1-1445716-0

KIT 6AWG RED W/LOCK (Discontinued)

  • Mfr # 1-1445716-0
  • Zoro # G701037906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1445716-0
Zoro #
G701037906
UPC #
-
Country of Origin
United States

Dimensions

Width
0.675 in
Height
0.675 in
Length
48 mm

Details

Item
Connector
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Current
75 A
Standards
UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Wire Type
Stranded
Connector Type
Plug, Receptacle
Wire Range
6 AWG
Includes
1-1445715-0, 647877-1
Material
Polycarbonate
Number of Contacts
1
Terminal Type
Crimp
Current Rating
75 A
Contact Type
Pin/Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.