Zoro Homepage
This item is Discontinued.
Te Connectivity KIT PLUG 25P HDE 749809-9

KIT PLUG 25P HDE (Discontinued)

  • Mfr # 749809-9
  • Zoro # G401018083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749809-9
Zoro #
G401018083
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
120, 180 Degrees Cable Exit
Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Color
Black
Includes
Screws and Retainer Clips
Cable Opening Min.
0.18 in
Item
Connector
Material
Polypropylene; Steel
Type
One-Piece Quick Snap, Plug, Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.