
KIT PLUG 50 POS B SLOT
Mfr # 6-5229912-1
Zoro # G301069192
product price: $10.35
/eaSold in multiples of 8 for $82.80
Key Features
Max. Temp.
75°C
Application
Signal
Material
Polyphenylene Oxide
Max. Insulation Dia.
0.045 in
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-5229912-1
Zoro #
G301069192
UPC #
-
Country of Origin
China
Dimensions
Max. Insulation Dia.
0.045 in
Contact Plating Thickness
0.76 µm
Details
Max. Temp.
75°C
Application
Signal
Material
Polyphenylene Oxide
Connection Material
Copper Alloy
Sub-Category
Connectors
Kit Type
Connector
Hole Center to Center
2.16 mm
Color
Black
Wire Type
Discrete
Connector Type
Plug
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Rows
2
Connector Terminates To
Wire & Cable
Number of Contacts
50
Current Rating
0.5 A; 1 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.