Zoro Homepage

KIT S/R SCREW RET 90/180 DEG

  • Mfr # 1-5207908-0

  • Zoro # G501049147


product price: $13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Color
Black
Screws and Retainer Clips
With
Grommets
Without
Cable Clamp Type
Box and Lid
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5207908-0
Zoro #
G501049147
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
14702
Cable Insulation Diameter
.49 in
Shell Size
4

Details

Color
Black
Screws and Retainer Clips
With
Grommets
Without
Cable Clamp Type
Box and Lid
Product Type
Accessory
Retainer Clip Material
Stainless Steel
Cable Exit Angle
180, 90
Shielded
No
Accessory Type
Backshell/Cable Clamp
Shield Plating Material
None
Cable Clamp Material
Polypropylene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.