Zoro Homepage

KN1755BS1/4=KNOB KNURL W/SPINN

  • Mfr # 4-1437622-1

  • Zoro # G000947579


product price: $38.99
/ea
Sold in multiples of 4 for $155.96

Key Features

Diameter
1.76 in
Material
Aluminum 5056
Color
Black
Spin Plate
Without
Shaft Size
.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437622-1
Zoro #
G000947579
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.76 in
Shaft Size
.25 in

Details

Material
Aluminum 5056
Color
Black
Spin Plate
Without
Spinner Color
Black
Spinner
With
Indicator Location
Top
Knob Design
Straight Knurl
Spinner Type
Crank
Product Type
Knob
Skirt
Without
Indicator Style
Crank

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.