Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KRPA-11DG-6=KRPA 4-1393104-7

KRPA-11DG-6=KRPA (Discontinued)

  • Mfr # 4-1393104-7
  • Zoro # G600975613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393104-7
Zoro #
G600975613
UPC #
-
Country of Origin
Unknown

Dimensions

Product Length
1.406 in
Product Height
2 in
Height Class (Mechanical)
50 to 60 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm

Details

Contact Material
AgCdO
Contact Limiting Making Current
10A
Coil Power Rating DC
1150 mW
Contact Arrangement
2 Form C (CO)
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Resistance
1000 MΩ
Contact Limiting Continuous Current
10A
Actuating System
DC
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating Class
1000 to 1500 mW
Relay Mounting Type
Socket
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Class
5 to 10 A, 16 A
Operating Temperature Range
-45 to 70°C
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Current Rating (Max)
10A
Contact Limiting Short-Time Current
10A
Coil Resistance
32 Ω
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Limiting Breaking Current
10A
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
240 VAC
Terminal Type
Plug-In
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Special Features
UL Coil Insulation Class B
Coil Voltage Rating
6 VDC
Contact Number of Poles
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.