Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUEP-3DT5-24=KU 9-1393113-5

KUEP-3DT5-24=KU (Discontinued)

  • Mfr # 9-1393113-5
  • Zoro # G200977093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393113-5
Zoro #
G200977093
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Width
1.374 in
Product Length
1.52 in
Length Class (Mechanical)
35 to 40 mm
Product Height
2.248 in

Details

Item
General Purpose Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24 VDC
Contact Material
AgCdO
Environmental Ambient Temperature Class
50 to 70°C
Coil Resistance
472 Ω
Contact Limiting Breaking Current
10A
Contact Switching Load (Min)
300mA @ 12V
Contact Number of Poles
1
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Making Current
10A
Contact Limiting Continuous Current
10A
Contact Special Features
Magnetic Blowout
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Arrangement
1 Form X (NO, Bridging)
Actuating System
DC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating DC
1250 mW
Contact Current Class
16 A, 5 to 10 A
Environmental Category of Protection
RTI
Operating Temperature Range
-45 to 70°C
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature (Max)
70°C
Contact Voltage Rating
150 VDC
Contact Current Rating (Max)
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.