Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapped Core, PCB, Plug-In Relay, 20 A, PCB

  • Mfr # 6-1393114-2

  • Zoro # G000975695


product price: $54.65
/ea
Sold in multiples of 3 for $163.95

Key Features

Mounting Style
Tapped Core, PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
20 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393114-2
Zoro #
G000975695
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Height
1.91 in
Length Class (Mechanical)
30 to 40 mm
Product Length
1.53 in
Product Width
1.41 in

Details

Item
Plug-In Relay
Mounting Style
Tapped Core, PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
20 A
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Actuating System
DC
Coil Special Features
UL Coil Insulation Class B
Operating Temperature Range
-45 to 70°C
Coil Resistance
120 Ω
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
1000 to 1500 mW
Coil Magnetic System
Monostable, DC
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
20 A
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
70 to 85°C
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Contact Limiting Breaking Current
20 A
Contact Current Class
16 A, 10 to 20 A
Environmental Ambient Temperature (Max)
70°C
Contact Voltage Rating
240 VAC
Coil Power Rating DC
1200 mW
Contact Number of Poles
2
Contact Limiting Short-Time Current
20 A
Contact Arrangement
2 Form A (NO)
Contact Limiting Continuous Current
20 A
Contact Limiting Making Current
20 A
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.