Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 24V DC, 3 P, Quick Connect

  • Mfr # 1393115-7

  • Zoro # G700974578


product price: $36.19
/ea
Sold in multiples of 3 for $108.57

Key Features

Coil Voltage
24V DC
Number of Poles
3
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Contact Limiting Breaking Current
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393115-7
Zoro #
G700974578
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Length Class (Mechanical)
35 to 40 mm
Product Height
1.905 in
Product Width
1.405 in

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Number of Poles
3
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Contact Limiting Breaking Current
10A
Contact Limiting Making Current
10A
Contact Switching Load (Min)
300mA @ 12V
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Resistance
472 Ω
Contact Current Rating (Max)
10A
Contact Voltage Rating
240 VAC
Contact Current Class
5 to 10 A, 16 A
Contact Limiting Continuous Current
10A
Contact Limiting Short-Time Current
10A
Environmental Ambient Temperature (Max)
95°C
Operating Temperature Range
-45 to 95°C
Contact Arrangement
3 Form C (CO)
Coil Magnetic System
Monostable, DC
Environmental Category of Protection
RTI
Terminal Type
Quick Connect, Solder
Insulation Clearance Between Contact & Coil
.315 in
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating DC
1250 mW
Coil Special Features
UL Coil Insulation Class B
Actuating System
DC
Relay Mounting Type
Socket
Insulation Initial Resistance
100 MΩ
Series
1393

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.