Bracket, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder

  • Mfr # 8-1423996-4

  • Zoro # G500976499


product price:  $57.39
/ea
Sold in multiples of 2 for $114.78

Key Features

Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-1423996-4
Zoro #
G500976499
UPC #
-
Country of Origin
Mexico

Dimensions

Width
38.9 mm [ 1.531 in ]
Length
48.4 mm [ 1.906 in ]
Height
35.7 mm [ 1.405 in ]

Details

Item
Plug-In Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V
Contact Material
AgCdO
Contact Limiting Short-Time Current (A)
10
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Environmental Category of Protection
RTI
Coil Power Rating (AC) (VA)
3
Insulation Clearance Between Contact and Coil
8 mm [ .315 in ]
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Coil Power Rating Class
2 to 3 VA
Contact Limiting Making Current (A)
10
Contact Current Class
5 to 10 A, Less Than 16A
Contact Number of Poles
3
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Breaking Current (A)
10
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Resistance (Ω)
1700
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Environmental Ambient Temperature Class
50 to 70°C
Coil Magnetic System
Monostable, AC
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Insulation Clearance Class
5 to 8mm
Contact Limiting Continuous Current (A)
10
Contact Current Rating (A)
10
Insulation Initial Resistance (MΩ)
100000
Relay Type
KUIP/KUGP Series Panel Plug-In Relay
Contact Voltage Rating (VAC)
240

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.