Zoro Homepage
This item is Discontinued.
Te Connectivity KUMP-14A38-120=KU 8-1393116-7

KUMP-14A38-120=KU (Discontinued)

  • Mfr # 8-1393116-7
  • Zoro # G600976962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393116-7
Zoro #
G600976962
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.97 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
120 VAC
Contact Material
AgCdO
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Making Current
15 A
Coil Power Rating Class
2 to 3 VA
Environmental Ambient Temperature Class
0 to 50°C
Environmental Category of Protection
RTI
Contact Current Class
10 to 20 A, 16 A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Rating (Max)
15 A
Environmental Ambient Temperature (Max)
45°C
Contact Number of Poles
3
Coil Resistance
1700 Ω
Actuating System
AC
Contact Limiting Short-Time Current
15 A
Contact Voltage Rating
277 VAC
Operating Temperature Range
-45 to 45°C
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Resistance
100 MΩ
Contact Limiting Continuous Current
15 A
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating AC
2.9 VA
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Breaking Current
15 A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Arrangement
3 Form C (CO)
Coil Magnetic System
Monostable, AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.