Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-11A11-120=KU 1-1393117-7

KUP-11A11-120=KU (Discontinued)

  • Mfr # 1-1393117-7
  • Zoro # G500973542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393117-7
Zoro #
G500973542
UPC #
-
Country of Origin
China

Dimensions

Product Length
1.55 in
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm

Details

Item
Enclosed Power Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120 VAC
Contact Material
Ag
Contact Arrangement
2 Form C (CO)
Contact Limiting Continuous Current
5A
Contact Current Rating (Max)
5A
Contact Voltage Rating
240 VAC
Insulation Initial Resistance
100 MΩ
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 55°C
Contact Limiting Breaking Current
5A
Coil Magnetic System
Monostable, AC
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Power Rating Class
2 to 3 VA
Environmental Ambient Temperature (Max)
55°C
Contact Limiting Making Current
5A
Contact Number of Poles
2
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Class
5 to 10 A, 16 A
Coil Power Rating AC
2.1 VA
Environmental Ambient Temperature Class
50 to 70°C
Coil Resistance
2250 Ω
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Actuating System
AC
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.