Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-11A15-120=KU 1-1393117-9

KUP-11A15-120=KU (Discontinued)

  • Mfr # 1-1393117-9
  • Zoro # G900973562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393117-9
Zoro #
G900973562
UPC #
-
Country of Origin
China

Dimensions

Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in

Details

Item
Enclosed Power Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120 VAC
Contact Material
AgCdO
Coil Power Rating AC
2.1 VA
Contact Limiting Short-Time Current
10A
Operating Temperature Range
-45 to 55°C
Contact Number of Poles
2
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Environmental Category of Protection
RTI
Contact Current Class
16 A, 5 to 10 A
Contact Voltage Rating
240 VAC
Coil Magnetic System
Monostable, AC
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Actuating System
AC
Environmental Ambient Temperature (Max)
55°C
Contact Limiting Breaking Current
10A
Coil Power Rating Class
2 to 3 VA
Coil Resistance
2250 Ω
Contact Arrangement
2 Form C (CO)
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Making Current
10A
Environmental Ambient Temperature Class
50 to 70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.