Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-11AT5-240=KU 1-1393117-6

KUP-11AT5-240=KU (Discontinued)

  • Mfr # 1-1393117-6
  • Zoro # G900973623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393117-6
Zoro #
G900973623
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
2.248 in
Product Width
1.374 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Length
1.52 in

Details

Item
Enclosed Power Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
240 VAC
Contact Material
AgCdO
Coil Power Rating AC
2.1 VA
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Number of Poles
2
Contact Limiting Making Current
10A
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature (Max)
55°C
Operating Temperature Range
-45 to 55°C
Contact Current Class
5 to 10 A, 16 A
Coil Special Features
UL Coil Insulation Class B
Contact Current Rating (Max)
10A
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Magnetic System
Monostable, AC
Coil Power Rating Class
2 to 3 VA
Coil Resistance
9110 Ω
Contact Voltage Rating
240 VAC
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
AC
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Breaking Current
10A
Environmental Category of Protection
RTI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.