Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Flange Mount, Enclosed Power Relay, 10 A, Solder, Quick Connect

  • Mfr # 1-1393117-5

  • Zoro # G300973650


product price: $25.35
/ea
Sold in multiples of 3 for $76.05

Key Features

Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393117-5
Zoro #
G300973650
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
2.248 in
Product Length
1.52 in
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.374 in

Details

Item
Enclosed Power Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Short-Time Current
10A
Coil Power Rating AC
2 VA
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Contact Number of Poles
2
Contact Voltage Rating
240 VAC
Insulation Initial Resistance
100 MΩ
Operating Temperature Range
-45 to 55°C
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Environmental Ambient Temperature (Max)
55°C
Coil Magnetic System
Monostable, AC
Contact Limiting Making Current
10A
Contact Arrangement
2 Form C (CO)
Coil Resistance
85 Ω
Contact Current Rating (Max)
10A
Actuating System
AC
Coil Power Rating Class
2 to 3 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.