Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-11D15-24=KU 4-1393117-5

KUP-11D15-24=KU (Discontinued)

  • Mfr # 4-1393117-5
  • Zoro # G800975598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393117-5
Zoro #
G800975598
UPC #
-
Country of Origin
China

Dimensions

Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm
Product Length
1.55 in
Product Height
1.97 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24 VDC
Contact Material
AgCdO
Contact Limiting Short-Time Current
10A
Coil Resistance
472 Ω
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Making Current
10A
Contact Limiting Continuous Current
10A
Insulation Initial Resistance
100 MΩ
Coil Magnetic System
Monostable, DC
Coil Power Rating DC
1250 mW
Contact Number of Poles
2
Coil Special Features
UL Coil Insulation Class B
Contact Arrangement
2 Form C (CO)
Contact Limiting Breaking Current
10A
Contact Current Rating (Max)
10A
Coil Power Rating Class
1000 to 1500 mW
Actuating System
DC
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Operating Temperature Range
-45 to 70°C
Contact Voltage Rating
240 VAC
Contact Current Class
16 A, 5 to 10 A
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Ambient Temperature Class
50 to 70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.