Panel Mount, Flange Mount, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 4-1393117-0

  • Zoro # G200975730


product price:  $52.75
/ea
Sold in multiples of 2 for $105.50

Key Features

Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1393117-0
Zoro #
G200975730
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.374 in
Product Length
1.52 in
Width Class (Mechanical)
30 to 40 mm
Product Height
2.248 in
Length Class (Mechanical)
35 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Resistance
120 Ω
Coil Power Rating DC
1200 mW
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Short-Time Current
10A
Contact Limiting Making Current
10A
Contact Limiting Breaking Current
10A
Power Relay Type
Industrial Panel Plug-In
Coil Magnetic System
Monostable, DC
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 70°C
Contact Arrangement
2 Form C (CO)
Insulation Initial Resistance
100 MΩ
Contact Limiting Continuous Current
10A
Actuating System
DC
Contact Number of Poles
2
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Contact Current Rating (Max)
10A
Coil Power Rating Class
1000 to 1500 mW
Contact Voltage Rating
240 VAC

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.