Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-14A11F-24=KU 7-1393117-6

KUP-14A11F-24=KU (Discontinued)

  • Mfr # 7-1393117-6
  • Zoro # G600976559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393117-6
Zoro #
G600976559
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in
Product Length
1.55 in
Product Width
1.405 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24 VAC
Contact Material
Ag
Environmental Ambient Temperature Class
0 to 50°C
Operating Temperature Range
-45 to 45°C
Contact Current Class
16 A, 5 to 10 A
Coil Magnetic System
Monostable, AC
Coil Special Features
UL Coil Insulation Class B
Coil Resistance
72 Ω
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Current Rating (Max)
5A
Coil Power Rating Class
2 to 3 VA
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
3
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Category of Protection
RTI
Environmental Ambient Temperature (Max)
45°C
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Resistance
100 MΩ
Coil Power Rating AC
2.8 VA
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Actuating System
AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.