Zoro Homepage
This item is Discontinued.
Te Connectivity KUP-14A15-240=KU 8-1393117-0

KUP-14A15-240=KU (Discontinued)

  • Mfr # 8-1393117-0
  • Zoro # G600976955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393117-0
Zoro #
G600976955
UPC #
-
Country of Origin
China

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Height
1.97 in
Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm
Product Length
1.55 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
240 VAC
Contact Material
AgCdO
Contact Limiting Breaking Current
10A
Coil Magnetic System
Monostable, AC
Operating Temperature Range
-45 to 45°C
Contact Voltage Rating
240 VAC
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Making Current
10A
Actuating System
AC
Contact Switching Load (Min)
300mA @ 12V
Contact Current Rating (Max)
10A
Insulation Initial Resistance
100 MΩ
Environmental Ambient Temperature (Max)
45°C
Contact Arrangement
3 Form C (CO)
Contact Limiting Continuous Current
10A
Coil Resistance
7200 Ω
Coil Power Rating AC
2.9 VA
Environmental Ambient Temperature Class
0 to 50°C
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Category of Protection
RTI
Contact Number of Poles
3
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Power Relay Type
Industrial Panel Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.