Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Socket, General Purpose Relay, 10 A, Quick Connect, Solder 9-1393117-1

Socket, General Purpose Relay, 10 A, Quick Connect, Solder (Discontinued)

  • Mfr # 9-1393117-1
  • Zoro # G900977096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393117-1
Zoro #
G900977096
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.97 in
Product Length
1.55 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Contact Voltage Rating
240 VAC
Environmental Ambient Temperature Class
0 to 50°C
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Arrangement
3 Form C (CO)
Coil Resistance
72 Ω
Coil Special Features
UL Coil Insulation Class B, Electrical Indicator
Operating Temperature Range
-45 to 45°C
Contact Limiting Continuous Current
10A
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Magnetic System
Monostable, AC
Insulation Initial Resistance
100 MΩ
Contact Limiting Breaking Current
10A
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating AC
2.8 VA
Actuating System
AC
Contact Current Rating (Max)
10A
Contact Limiting Making Current
10A
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Ambient Temperature (Max)
45°C
Contact Current Class
5 to 10 A, 16 A
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.