Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Stud, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder

  • Mfr # 6-1393117-7

  • Zoro # G700975889


product price: $56.35
/ea
Sold in multiples of 3 for $169.05

Key Features

Mounting Style
Mounting Stud, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393117-7
Zoro #
G700975889
UPC #
-
Country of Origin
United States

Dimensions

Product Length
1.55 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Height
1.97 in
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in

Details

Item
Plug-In Relay
Mounting Style
Mounting Stud, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Contact Switching Load (Min)
300mA @ 12V
Contact Current Rating (Max)
10A
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating AC
2.9 VA
Actuating System
AC
Coil Resistance
1700 Ω
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Continuous Current
10A
Environmental Ambient Temperature (Max)
45°C
Operating Temperature Range
-45 to 45°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Category of Protection
RTI
Contact Number of Poles
3
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Resistance
100 MΩ
Coil Magnetic System
Monostable, AC
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A
Contact Limiting Making Current
10A
Contact Voltage Rating
240 VAC
Contact Current Class
16 A, 5 to 10 A
Coil Power Rating Class
2 to 3 VA
Environmental Ambient Temperature Class
0 to 50°C
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.