Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KUP-14D25-24=KU

  • Mfr # 2-1393118-3

  • Zoro # G400975967


product price: $28.99
/ea
Sold in multiples of 3 for $86.97

Key Features

Contact Material
AgCdO
Product Length
1.55 in
Coil Special Features
UL Coil Insulation Class B
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393118-3
Zoro #
G400975967
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.55 in
Product Width
1.405 in
Product Height
1.97 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm

Details

Contact Material
AgCdO
Coil Special Features
UL Coil Insulation Class B
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Making Current
10A
Relay Mounting Type
Socket
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
50 to 70°C
Coil Voltage Rating
24 VDC
Contact Current Rating (Max)
10A
Terminal Type
Solder, Quick Connect
Contact Current Class
16 A, 5 to 10 A
Coil Power Rating DC
1250 mW
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A
Contact Switching Load (Min)
300mA @ 12V
Contact Number of Poles
3
Contact Limiting Continuous Current
10A
Environmental Ambient Temperature (Max)
70°C
Operating Temperature Range
-45 to 70°C
Contact Arrangement
3 Form C (CO)
Insulation Initial Resistance
100 MΩ
Environmental Category of Protection
RTI
Actuating System
DC
Coil Resistance
472 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.