
LATCH BLOCK SZ 1-4 (BULK PAK)
Mfr # 208101-9
Zoro # G501025660
product price: $2.79
/eaSold in multiples of 31 for $86.49
Key Features
Screw Finish
None
Latch Type
Latching Block With Threaded Hole
Product Type
Accessory
Latch Material
Zinc
Screw Plating Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208101-9
Zoro #
G501025660
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
4-40 UNC 2B
Details
Screw Finish
None
Latch Type
Latching Block With Threaded Hole
Product Type
Accessory
Latch Material
Zinc
Screw Plating Material
Zinc
Panel Attachment Style
Front Mount
Accessory Type
Latching Block
Screw Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.