
Led Lighting Fixture Accessories Light Control Base Assy, 81Mm Dia, 7Pos
Mfr # 2213871-2
Zoro # G105789791
product price: $15.45
/eaSold in multiples of 5 for $77.25
Key Features
Color
Black
Application
Power, Signal
Maximum Operating Temperature
85 Degrees C
Max. Temp.
85°C
Features
Sealable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2213871-2
Zoro #
G105789791
UPC #
-
Country of Origin
China
Details
Item
Connector
Color
Black
Application
Power, Signal
Maximum Operating Temperature
85 Degrees C
Max. Temp.
85°C
Features
Sealable
Number of Contacts
5
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.