Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LEV100A5ANH=RELAY SPST-NO 24VDC VMT 15 4-1618391-1

LEV100A5ANH=RELAY SPST-NO 24VDC VMT 15 (Discontinued)

  • Mfr # 4-1618391-1
  • Zoro # G300979911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1618391-1
Zoro #
G300979911
UPC #
-
Country of Origin
Mexico

Dimensions

Coil Wire Length
381 mm [ 15 in ]

Details

Number of Poles
1
Product Type
Contactor
Contact Arrangement
1 Form X, SPST-NO-DM
Contact Switching Voltage (Max) (VDC)
900
Coil Voltage (Max) (VDC)
28
Coil Resistance (Ω)
96
Terminal Configuration
2 x M4 Bolt
Coil Voltage Rating (VDC)
24
Torque (in-lbs)
30 to 40
Coil Termination
Wire
Mounting Type
Side Mount
Contact Current Rating (A)
100
Auxiliary Switch Contact Arrangement
None
Contactor Type
Sealed
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.