Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LEV200H4ANA  RELAY SPST-NO 6-1618390-8

LEV200H4ANA RELAY SPST-NO (Discontinued)

  • Mfr # 6-1618390-8
  • Zoro # G400979729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1618390-8
Zoro #
G400979729
UPC #
-
Country of Origin
Mexico

Dimensions

Coil Wire Length
15.3 in

Details

Contact Arrangement
1 Form X, SPST-NO DM
Torque
80 to 100 in-lbs
Coil Voltage Rating
12 VDC
Actuating System
DC
Mounting Type
Bottom
Coil Voltage (Max)
12 VDC
Contact Current Rating
500 A
Pole Configuration
1
Coil Termination
Wire
Product Type
Contactor
Auxiliary Switch Contact Arrangement
None
Contactor Type
Sealed
Terminal Configuration
10-32 Stud

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.