Zoro Homepage

Lgh 1/2 Mld End Lead Asy

  • Mfr # 1-830611-3

  • Zoro # G905786044


product price: $239.99
/ea
Sold in multiples of 40 for $9,599.60
Free Shipping & Returns

Key Features

Maximum Voltage
10,000 V DC
Maximum Operating Temperature
125 Degrees C
Wire Range
16 AWG
Length
406.4 mm
Max. Voltage
10000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-830611-3
Zoro #
G905786044
UPC #
-
Country of Origin
United States

Dimensions

Length
406.4 mm

Details

Maximum Voltage
10,000 V DC
Maximum Operating Temperature
125 Degrees C
Wire Range
16 AWG
Max. Voltage
10000V DC
Max. Temp.
125°C
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.