Zoro Homepage

Low Profile (25 Deg) Dimm 2P Socket Center Metal Board Lock 168 Position

  • Mfr # 5390195-4

  • Zoro # G205982122


product price: $6.25
/ea
Sold in multiples of 15 for $93.75

Key Features

Features
With Center Post
Material
High Temperature Thermoplastic
For Use With
Printed Circuit Board
Color
Black
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5390195-4
Zoro #
G205982122
UPC #
-
Country of Origin
China

Details

Item
Socket
Features
With Center Post
Material
High Temperature Thermoplastic
For Use With
Printed Circuit Board
Color
Black
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Number of Rows
2
Contact Finish
Gold Plated; Tin over Nickel
Number of Contacts
168
Connection Material
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.