Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOW PROFILE DIP SW 5POSN AU

  • Mfr # 5-435626-2

  • Zoro # G500966438


product price: $1.69
/ea
Sold in multiples of 63 for $106.47

Key Features

Length
.58 in
Height
.278 in
Contact Base Material
Gold
Centerline
.1 in
Low Profile
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-435626-2
Zoro #
G500966438
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.58 in
Height
.278 in
Termination Post Length
.135 in

Details

Contact Base Material
Gold
Centerline
.1 in
Low Profile
No
Solder Tail Contact Plating
Gold over Nickel
Number of Switches
5
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
Yes
Contact Current Rating
1.5 A
Voltage Rating
50 VDC
Mounting Angle
Vertical
Auto-Insertable
No
Seal Type
Tape
Number of Positions
5
Housing Color
Black
Switch Type
DIP
Mounting Type
Through Hole
Housing Material
Glass-Filled Polyester
UL Flammability Rating
UL 94V-0
Product Type
Switch
Contact Mating Area Plating Material
Gold
Actuator Style
Recessed Rocker
Operating Temperature Range
-55 to 105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.