Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Low Signal Relays - Pcb D3296=Fx Relay 200Mw 12V Hdv 6-1462034-7

Low Signal Relays - Pcb D3296=Fx Relay 200Mw 12V Hdv (Discontinued)

  • Mfr # 6-1462034-7
  • Zoro # G805930813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1462034-7
Zoro #
G805930813
UPC #
-
Country of Origin
Mexico

Dimensions

Width
7.3 mm [ .287 in ]
Height
10.7 mm [ .421 in ]
Length (in)
14
Length Class (Mechanical)
14 to 16 mm
Dimensions (L x W x H) (Approximate)
14.95 x 7.3 x 10.7 mm [ .588 x .287 x .421 in ]

Details

Item
PCB Relay
Mounting Style
PCB-THT
Electrical Connection
PCB-THT
Coil Voltage
12V AC
Contact Material
PdRu
Coil Power Rating (DC) (mW)
200
Contact Limiting Short-Time Current (A)
2
Coil Magnetic System
Monostable, DC, Polarized
Environmental Ambient Temperature (Max)
85 °C [ 85 °F ]
Contact Limiting Making Current (A)
2
Contact Current Class
0 to 2 A
Contact Limiting Continuous Current (A)
2
Insulation Special Features
6000V Initial Surge Withstand Voltage between Contacts & Coil, High Dielectric Version
Voltage Standing Wave Ration (HF Parameter)
1.07 @ 100MHz, 1.45 @ 900MHz
Contact Plating Material
Gold
Contact Current Rating (A)
2
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2100
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Additional Features
THT
Insulation Initial Dielectric Between Open Contacts (Vrms)
2100
Performance Type
High Dielectric
Contact Arrangement
2 Form C (CO)
Contact Special Features
Bifurcated/Twin Contacts
Actuating System
DC
Insulation Initial Resistance (MΩ)
1000000
Contact Switching Load (Min)
.1mA @ .0001V
Contact Number of Poles
2
Contact Switching Voltage (Max)
250 VAC [ 220 VDC ]
Coil Power Rating Class
50 to 300mW
Environmental Ambient Temperature Class
70 to 85°C
Environmental Category of Protection
RTV
Relay Type
FX2 Relay
Contact Voltage Rating
250 VAC [ 220 VDC ]
Contact Limiting Breaking Current (A)
2
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Coil Type
Monostable
Coil Resistance (Ω)
720
Insertion Loss (HF Parameter)
-.6dB @ 900MHz, -.03dB @ 100MHz
Isolation (HF Parameter)
-34dB @ 100MHz, -15.1dB @ 900MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.