Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Low Signal Relays - Pcb Im40Gr=Im Relay 100Mw 1.5V B 5-1462037-1

Low Signal Relays - Pcb Im40Gr=Im Relay 100Mw 1.5V B (Discontinued)

  • Mfr # 5-1462037-1
  • Zoro # G405930817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1462037-1
Zoro #
G405930817
UPC #
-
Country of Origin
Portugal

Dimensions

Width
6 mm [ .236 in ]
Height
5.6 mm [ .221 in ]
Length Class (Mechanical)
0 to 10 mm
Height Class (Mechanical)
0 to 6 mm
Length (in)
10
Dimensions (L x W x H) (Approximate)
10 x 6 x 5.65 mm [ .393 x .236 x .222 in ]

Details

Contact Material
PdRu
Additional Features
Gull Wing
Coil Power Rating Class
50 to 300mW
Insulation Special Features
2500V Initial Surge Withstand Voltage between Contacts & Coil
Contact Current Rating (A)
2
Contact Special Features
Bifurcated/Twin Contacts
Contact Plating Material
Gold
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
1800
Contact Limiting Breaking Current (A)
2
Coil Power Rating (DC) (mW)
100
Environmental Ambient Temperature (Max)
85 °C [ 85 °F ]
Product Type
Relay
Insertion Loss (HF Parameter)
-.33dB @ 900MHz, -.03dB @ 100MHz
Coil Resistance (Ω)
23
Contact Current Class
0 to 2 A
Contact Limiting Continuous Current (A)
2
Contact Voltage Rating
250 VAC [ 220 VDC ]
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Environmental Ambient Temperature Class
70 to 85°C
Coil Type
Bistable
Contact Limiting Short-Time Current (A)
2
Contact Switching Voltage (Max)
250 VAC [ 220 VDC ]
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
1000
Relay Type
IM Relay
Contact Limiting Making Current (A)
2
Insulation Initial Resistance (MΩ)
1000000
Actuating System
DC
Mounting Type
Printed Circuit Board
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Environmental Category of Protection
RTV
Terminal Type
PCB-SMT
Contact Number of Poles
2
Isolation (HF Parameter)
-37dB @ 100MHz, -18.8dB @ 900MHz
Performance Type
Standard
Coil Special Features
Ultra High Sensitive Version
Coil Magnetic System
Monostable, DC
Contact Arrangement
2 Form C (CO)
Contact Switching Load (Min)
.1mA @ .0001V
Coil Voltage Rating (VAC)
2
Voltage Standing Wave Ration (HF Parameter)
1.06 @ 100MHz, 1.49 @ 900Mhz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.