
Low Signal Relays - Pcb Mgap-26 = Mga .100 Grid Relay (Discontinued)
- Mfr # 1617155-1
- Zoro # G205930819
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617155-1
Zoro #
G205930819
UPC #
-
Country of Origin
India
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PC Pins
Coil Voltage
26.5 VDC
Coil Magnetic System
Non-Polarized, Monostable
Coil Suppression Diode
Without
Input Voltage
26.5 VDC
Contact Current Class
Low Level to 1 A
Transistor Driver
Without
Vibration
30G's, 10 to 3000Hz
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Resistance
1560 Ω
Actuating System
DC
Coil Power Rating (DC)
450 mW
Shock
75G's, 6ms
MOSFET Driver
Without
Contact Current Rating
1A
Coil Polarity Protection Diode
Without
Operating Temperature Range
-65 to 125°C
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.