
Connector Contact, 16 AWG, 600 V AC/DC, Crimp (Discontinued)
- Mfr # 1744042-1
- Zoro # G205963404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1744042-1
Zoro #
G205963404
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
Contact Plating Thickness
3.81 µm
Details
Item
Connector Contact
Termination Style
Crimp
Contact Material
Copper
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Contact Type
Pin/Socket
Current Rating
30 A
Wire Type
Discrete; Stranded
Application
Power
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.