Zoro Homepage

M-SERIES PLUG HOUSING 34 POS

  • Mfr # 213799-1

  • Zoro # G900956442


product price: $3.15
/ea
Sold in multiples of 60 for $189.00

Key Features

Height
50.8 mm
Material
Glass-Filled Polyester
Color
Black
For Use With
Receptacle Housing
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213799-1
Zoro #
G900956442
UPC #
-
Country of Origin
Mexico

Dimensions

Height
50.8 mm
Width
3/4 in
Length
23.52 mm

Details

Item
Housing
Material
Glass-Filled Polyester
Color
Black
For Use With
Receptacle Housing
Number of Contacts
34
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Wire & Cable
Max. Temp.
130°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.